WPMLED10B - 40W Led Wallpack 40K 120-277V 4800LM

Lumark Indoor

  • $123.96 (Each)
  • $123.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPMLED10B
Manufacturer
Lumark Indoor
Manufacturer's Part Number
WPMLED10B
Description
40W Led Wallpack 40K 120-277V 4800LM
Medium Led Wall Pack, 40W, 4, 800LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083175925 / 00080083175925
Weight per unit
8.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.96 (Each)
Resources
Images
 
 
WPMLED10B - Small Image
 
WPMLED10B - Large Image
Attachments
 
 
WPMLED10B - Specification Sheet
Other Links
 
 
WPMLED10B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.16
Number of Lamps
1
Voltage Rating
120-277V
Wattage
38
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Bronze
Descriptions
Product Type
Wallpack 40W 120-277V, 4000K Fixed
Description
40W LED WALLPACK 40K 120-277V 4800LM
extra long description
CLS WPMLED10B WALLPACK 40W 120-277V
Special Features
Fixed output and selectable configurations available
Long Description
Medium LED Wall Pack, 40W, 4,800lm
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
LUMARK INDOOR
Manufacturers Part Number
WPMLED10B
GTIN
00080083175925
UPC
080083175925
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
8.32
Carton
1
Uses, Certifications, and Standards
standard
DLC Certified;FCC Class A;RoHS Compliant;UL Listed - Wet Location
Application
lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat