WPMLED15S - 30-60W Led Wall Pack 3K/4K/5K 120-347V - Medium

Lumark

  • $116.25 (Each)
  • $116.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPMLED15S
Manufacturer
Lumark
Manufacturer's Part Number
WPMLED15S
Description
30-60W Led Wall Pack 3K/4K/5K 120-347V - Medium
Medium Led Wall Pack, 50W, 6, 200LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083176144 / 00080083176144
Weight per unit
8.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.25 (Each)
Resources
Images
 
 
WPMLED15S - Large Image
 
WPMLED15S - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Other Links
 
 
WPMLED15S - Other
Attachments
 
 
WPMLED15S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.19A at 347V
Number of Lamps
1
Voltage Rating
120-347V
Wattage
59W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Bronze
Descriptions
Description
30-60W LED WALL PACK 3K/4K/5K 120-347V - MEDIUM
Product Type
Wallpack 28/40/60W&CCT Sel, 120-347V, PC
extra long description
CLS WPMLED15S WALLPACK 28/40/60W&CC
Long Description
Medium LED Wall Pack, 50W, 6,200lm
Special Features
Fixed output and selectable configurations available
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
WPMLED15S
Brand
LUMARK
GTIN
00080083176144
UPC
080083176144
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
8.62
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Wet Location;RoHS Compliant;FCC Class A;DLC Certified
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat