WPMLED25 - 80W Led Wallpack 40K 10277LM

Lumark Indoor

  • $283.87 (Each)
  • $283.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPMLED25
Manufacturer
Lumark Indoor
Manufacturer's Part Number
WPMLED25
Description
80W Led Wallpack 40K 10277LM
Medium Led Wall Pack, 80W, 10, 200LM (250W Equiv.)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083885725 / 00080083885725
Weight per unit
13.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.87 (Each)
Resources
Images
 
 
WPMLED25 - Large Image
 
WPMLED25 - Large Image
Attachments
 
 
WPMLED25 - Specification Sheet
Other Links
 
 
WPMLED25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.39
Voltage Rating
120-277V
Wattage
81
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A (no bulb)
Material, Color, and Finish
Style
(blank)
Finish
Bronze
Descriptions
Description
80W LED WALLPACK 40K 10277LM
Product Type
Medium Led WP, 250W Equiv, 4K, Unv, BZ
extra long description
CLS WPMLED25 MEDIUM LED WP, 250W EQ
Long Description
Medium LED Wall Pack, 80W, 10,200lm (250W equiv.)
Special Features
Fixed output and selectable configurations available
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
WPMLED25
GTIN
00080083885725
UPC
080083885725
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
13.1
Carton
1
Uses, Certifications, and Standards
standard
IP66 Rated;RoHS Compliant;UL Listed - Wet Location
Application
lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat