WPMLED25S - *Discontinued* 70-100W Led Wall Pack 3K/4K/5K 120

Lumark

  • $140.30 (Each)
  • $140.30 (Each)

  • $561.20 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPMLED25S
Manufacturer
Lumark
Manufacturer's Part Number
WPMLED25S
Description
*Discontinued* 70-100W Led Wall Pack 3K/4K/5K 120
Large Housing, 80W, 10, 640 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083176168 / 00080083176168
Weight per unit
9.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.30 (Each)
Standard Packaging
$561.20 (Per 4)
Resources
Images
 
 
WPMLED25S - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
WPMLED25S - Large Image
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
WPMLED25S - Specification Sheet
Other Links
 
 
WPMLED25S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-347V
amperage rating
0.31
Number of Lamps
1
Wattage
101
Material
Aluminum
Lamp Type
LED
Ballast Type
N/A
Lamp Included
N/A
Material, Color, and Finish
Style
(blank)
Finish
Bronze
Descriptions
Product Type
Wallpack 70-100W&CCT Sel, 120-347V, PC
extra long description
CLS WPMLED25S WALLPACK 70-100W&CCT
Long Description
Large housing, 80W, 10,640 Lumens
Special Features
Fixed output and selectable configurations available
Description
*DISCONTINUED* 70-100W LED WALL PACK 3K/4K/5K 120
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
WPMLED25S
Brand
LUMARK
GTIN
00080083176168
UPC
080083176168
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
9.85
Carton
1
Package
4
Uses, Certifications, and Standards
standard
DLC Certified;FCC Class A;RoHS Compliant;UL Listed - Wet Location
Application
lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat