WPP15 - 150W MH Wallpack

Cooper Lumark

  • $193.99 (Each)
  • $193.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WPP15
Manufacturer
Cooper Lumark
Manufacturer's Part Number
WPP15
Description
150W MH Wallpack
Wal-Pak 150W MP Multi-Tap Borosilicate Glass Wall Mount, W/Lamp Bronze, Hinged Removable Door
Slang Terms

Categories
Hid Floodlights, Wallpacks, Bo - Hid Wallpacks
Classification
Outdoor Hid Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083541164 / 00080083541164
Weight per unit
22.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$193.99 (Each)
Resources
Images
 
 
WPP15 - Small Image
 
WPP15 - Large Image
Installation Sheets
 
 
WPP15 - Installation Sheet
Attachments
 
 
WPP15 - Specification Sheet
Features
Lamp Type
PULSE START METAL HALIDE
Voltage Rating
120/208/240/277 V
Wattage
150 W
amperage rating
542m A
Dimensions and Weight
Length
19.25 in
Width
27172
Height
57750
Descriptions
Product Type
150W MP MT Prism Glass Lens LMP BRZ
Description
150W MH WALLPACK
Long Description
Wal-Pak 150W MP Multi-Tap Borosilicate Glass Wall Mount, w/Lamp Bronze, Hinged Removable Door
Special Features
Rugged die-cast aluminum housing and door in bronze powder-coat paint
Manufacturer Information
Manufacturers Part Number
WPP15
Brand
Eaton Lighting
sub brand
WP Wal-Pak Glass
GTIN
00080083541164
UPC
080083541164
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
WALL MOUNT
Packaging
Weight per each
22.7999
Carton
1
Uses, Certifications, and Standards
standard
UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
Application
lighting
You must have an account to view stock levels

* All prices subject to change.

false