WPP40 - 400W MP Wal-Pak Borosilicate Glass Hinged/Removabl

Cooper Lumark

  • $201.46 (Each)
  • $201.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPP40
Manufacturer
Cooper Lumark
Manufacturer's Part Number
WPP40
Description
400W MP Wal-Pak Borosilicate Glass Hinged/Removabl
Wal-Pak 400W MP Multi-Tap Borosilicate Glass Wall Mount, W/Lamp Bronze, Hinged Removable Door
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083541195 / 00080083541195
Weight per unit
22.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$201.46 (Each)
Resources
Installation Sheets
 
 
WPP40 - Installation Sheet
Attachments
 
 
WPP40 - Specification Sheet
Images
 
 
WPP40 - Small Image
 
WPP40 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
PULSE START METAL HALIDE
amperage rating
1.444 A
Wattage
12 PER PACK
Voltage Rating
120/208/240/277 V
Dimensions and Weight
Height
15.125 in
Length
19.25 in
Width
27172
Descriptions
Product Type
400W MP MT Prism Glass Lens LMP BRZ
Description
400W MP WAL-PAK BOROSILICATE GLASS HINGED/REMOVABL
Special Features
Rugged die-cast aluminum housing and door in bronze powder-coat paint
Long Description
Wal-Pak 400W MP Multi-Tap Borosilicate Glass Wall Mount, w/Lamp Bronze, Hinged Removable Door
Manufacturer Information
Manufacturers Part Number
WPP40
Brand
Eaton Lighting
sub brand
WP Wal-Pak Glass
GTIN
00080083541195
UPC
080083541195
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
WALL MOUNT
Packaging
Weight per each
22.7999
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat