WPS15 - 150W HPS Wal-Pak Borosilicate Glass Hinged/Removab

Cooper Lumark

  • $206.69 (Each)
  • $206.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPS15
Manufacturer
Cooper Lumark
Manufacturer's Part Number
WPS15
Description
150W HPS Wal-Pak Borosilicate Glass Hinged/Removab
Wal-Pak 150W HPS Multi-Tap Borosilicate Glass Wall Mount, W/Lamp Bronze, Hinged Removable Door
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083541218 / 00080083541218
Weight per unit
24.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.69 (Each)
Carton
$206.69 (Each)
Resources
Installation Sheets
 
 
WPS15 - Installation Sheet
Attachments
 
 
WPS15 - Specification Sheet
Images
 
 
WPS15 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208/240/277 V
Wattage
150 W
amperage rating
542m A
Lamp Type
HIGH PRESSURE SODIUM
Dimensions and Weight
Length
19.25 in
Width
27172
Height
57750
Descriptions
Product Type
150W HPS MT Prism Glass Lens LMP BRZ
Description
150W HPS WAL-PAK BOROSILICATE GLASS HINGED/REMOVAB
Long Description
Wal-Pak 150W HPS Multi-Tap Borosilicate Glass Wall Mount, w/Lamp Bronze, Hinged Removable Door
Special Features
Rugged die-cast aluminum housing and door in bronze powder-coat paint
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
WPS15
sub brand
WP Wal-Pak Glass
GTIN
00080083541218
UPC
080083541218
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
WALL MOUNT
Packaging
Weight per each
24.6
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat