WPS25 - 250W HPS Wal-Pak Borosilicate Glass Hinged/Removab

Lumark

  • $257.57 (Each)
  • $257.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPS25
Manufacturer
Lumark
Manufacturer's Part Number
WPS25
Description
250W HPS Wal-Pak Borosilicate Glass Hinged/Removab
Wal-Pak 250W HPS Multi-Tap Borosilicate Glass Wall Mount, W/Lamp Bronze, Hinged Removable Door
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083541225 / 00080083541225
Weight per unit
22.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$257.57 (Each)
Carton
$257.57 (Each)
Resources
Images
 
 
WPS25 - Large Image
 
WPS25 - Large Image
Other Links
 
 
WPS25 - Other
 
WPS25 - Other
 
WPS25 - Other
Attachments
 
 
WPS25 - Specification Sheet
Brochures
 
 
WPS25 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.903 (at 277V)
Number of Lamps
1
Voltage Rating
120-277V
Wattage
250W
Material
Die-Cast Aluminum
Ballast Type
Electronic Ballast
Lamp Type
HIGH PRESSURE SODIUM
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
250W HPS MT Prism Glass Lens LMP BRZ
Description
250W HPS WAL-PAK BOROSILICATE GLASS HINGED/REMOVAB
Long Description
Wal-Pak 250W HPS Multi-Tap Borosilicate Glass Wall Mount, w/Lamp Bronze, Hinged Removable Door
Special Features
Rugged die-cast aluminum housing and door in bronze powder-coat paint
extra long description
CLS WPS25 250W HPS MT PRISM GLASS L
Manufacturer Information
Manufacturers Part Number
WPS25
Brand
Cooper Lumark
GTIN
00080083541225
UPC
080083541225
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
WALL MOUNT
Packaging
Weight per each
22.7999
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;IP66 Rated;40 Degree C Ambient Temperature Rating;ARRA Compliant;Title 20 Compliant;EISA Compliant;LM79/LM80 Compliant;DLC Premium;BAA Compliant
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat