XLSA22T5MH - T5 Reflector Dome

Cooper Lumark

  • $184.81 (Each)
  • $184.81 (Each)

  • $739.24 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XLSA22T5MH
Manufacturer
Cooper Lumark
Manufacturer's Part Number
XL-SA22-T5-MH
Description
T5 Reflector Dome
Eagle Sports Light Reflector Assembly Nema Type V, Includes Door
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111830 - Lighting cross arm
UPC/GTIN
662400121558 / 00662400121558
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.81 (Each)
Standard Packaging
$739.24 (Per 4)
Resources
Images
 
 
XLSA22T5MH - Small Image
 
XLSA22T5MH - Large Image
Installation Sheets
 
 
XLSA22T5MH - Installation Sheet
Attachments
 
 
XLSA22T5MH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
N/A IN
Dimensions and Weight
Size
25.5 IN Length 25.5 IN Width 23.0 IN Height
Descriptions
Product Type
Egl SPT LT RFLT Assm Nema Type V, Inc Dor
Description
T5 REFLECTOR DOME
Long Description
Eagle Sports Light Reflector Assembly Nema Type V, Includes Door
Special Features
Rugged aluminum ballast housing finished in dark bronze
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
XL-SA22-T5-MH
sub brand
XL Eagle
GTIN
00662400121558
UPC
662400121558
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
78621091041
Packaging
Weight per each
32
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
UL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat