XS40 - 400W HPS Warrior Slipfitter Flood

Lumark

  • $452.01 (Each)
  • $452.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XS40
Manufacturer
Lumark
Manufacturer's Part Number
XS40
Description
400W HPS Warrior Slipfitter Flood
Warrior Floodlight 400W HPS Multi-Tap Slipfitter W/Lamp Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
662400117476 / 00662400117476
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$452.01 (Each)
Resources
Images
 
 
XS40 - Large Image
 
XS40 - Small Image
Attachments
 
 
XS40 - Specification Sheet
Other Links
 
 
XS40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
amperage rating
1.444 (at 277V)
Voltage Rating
120, 208, 240, 277V 50/60 Hz Electronic
Ballast Type
Electronic Ballast
Lamp Type
HIGH PRESSURE SODIUM
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
22.75 IN Length 18.25 IN Width 9.5 IN Height
Descriptions
Product Type
400W HPS Slipfitter
Description
400W HPS WARRIOR SLIPFITTER FLOOD
extra long description
CLS XS40 400W HPS SLIPFITTER
Long Description
Warrior Floodlight 400W HPS Multi-Tap Slipfitter w/Lamp Bronze
Special Features
Heavy-duty, large floodlight ideal for commercial or industrial use
Additional Information
Fixture Type
FLOODLIGHT
average life
N/A
lumens
N/A
Manufacturer Information
Brand
LUMARK OUTDOOR
Manufacturers Part Number
XS40
GTIN
00662400117476
UPC
662400117476
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
FLOODLIGHT
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
standard
UL Listed - Wet Location
Application
lighting
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat