XT0R12B - 102W Led Wallpack 50K BRZ

Lumark

  • $519.98 (Each)
  • $519.98 (Each)
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
XT0R12B
Manufacturer
Lumark
Manufacturer's Part Number
XTOR12B
Description
102W Led Wallpack 50K BRZ
Crosstour Maxx, Led 102W, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083779574 / 00080083779574
Weight per unit
11.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$519.98 (Each)
Resources
Images
 
 
XT0R12B - Large Image
 
XT0R12B - Large Image
Other Links
 
 
XT0R12B - Other
Attachments
 
 
XT0R12B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
0-10V Dimming LED Driver
amperage rating
0.39A at 277V
Number of Lamps
1
Wattage
102W
Voltage Rating
120-277V
Material
Die-Cast Aluminum
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
Bronze
Descriptions
extra long description
CLS XTOR12B CB,100W,5000K,FULLCUTOF
Description
102W LED WALLPACK 50K BRZ
Product Type
CB, 100W, 5000K, Fullcutoff
Long Description
Crosstour MAXX, LED 102W, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 250W HID
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
XTOR12B
GTIN
00080083779574
UPC
080083779574
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
11.45
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;DLC Qualified
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat