XT0R2B - 18W Led Wallpack 50K BRZ

Lumark

  • $157.98 (Each)
  • $157.98 (Each)

  • $947.88 (Per 6)

Availability: In Stock Locally
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
XT0R2B
Manufacturer
Lumark
Manufacturer's Part Number
XT0R2B
Description
18W Led Wallpack 50K BRZ
Led Wallpack, Die-Cast Aluminum, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083778225 / 00080083778225
Weight per unit
3.6899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.98 (Each)
Standard Packaging
$947.88 (Per 6)
Resources
Other Links
 
 
XT0R2B - Other
Images
 
 
XT0R2B - Large Image
 
XT0R2B - Large Image
 
XT0R2B - Large Image
Attachments
 
 
XT0R2B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 V ac
Material
Die-Cast Aluminum
Current Rating
0.15 A @ 120 V/0.07 A @ 277 V
amperage rating
.07 at 277V
Number of Lamps
1
Wattage
18 W
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Polyester Powder Coat
Style
(blank)
Dimensions and Weight
Length
5-3/4 in;146 mm
Width
3-5/8 in;92 mm
Height
6-3/4 in;171 mm
Descriptions
Description
18W LED WLPK 50K BRZ
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, 5-3/4 in Length, 3-5/8 in Width, 6-3/4 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb
Features
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
extra long description
CLS XTOR2B CBN BZ, 18W, 5000K, 120-
Special Features
Patented, slim, low-profile LED design
Additional Information
Total Wattage
18 W
Brightness (Lumens)
2135 lm
average life
72000 h
Warranty
5 yr
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
XT0R2B
Brand
LUMARK
sub brand
Xtor Crosstour Led
GTIN
00080083778225
UPC
080083778225
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
3.7 to 5.25 lb;1.7 to 2.4 kg
Weight per each
3.6899
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Lighting;Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount
standard
UL/cUL Listed - Wet Location;DLC Qualified
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XT0R2B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XT0R2B.

Crosstour, Led, 18W, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze
  • Our Part #: XT0R2B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XTOR2B
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($947.88) ·
XT0R2B - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$157.98

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to XT0R2B, though they may not be 100% alike.

Rab SLIM18 Slim 18W 5K PC20V to 277
  • Our Part #: SLIM18
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SLIM18
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($302.32) ·
SLIM18 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$302.32

Each

QTY:
Each
Add
Crosstour, Led, 18W, Small Housing, Universal Wall/Low Level Mount, 120-277V, Ca...
  • Our Part #: XT0R2A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: XTOR2A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,081.14) ·
XT0R2A - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$180.19

Each

QTY:
Each
Add
Axcent Small Wall Pack, 21W, 4000K, 120-277V, Full Cutoff
  • Our Part #: AXCS2A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AXCS2A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
AXCS2A - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat