XT0R4B - 38W Led Wallpack 4269LM

Lumark

  • $239.55 (Each)
  • $239.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0R4B
Manufacturer
Lumark
Manufacturer's Part Number
XT0R4B
Description
38W Led Wallpack 4269LM
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 38 W, 0.34 A @ 120 V/0.15 A @ 277 V, 70, 5000 K, 4269 LM Brightness (Lumens), Carbon Bronze, 6-5/8 In Length, 4 In Width, 8 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083778003 / 00080083778003
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.55 (Each)
Resources
Other Links
 
 
XT0R4B - Other
Images
 
 
XT0R4B - Large Image
 
XT0R4B - Small Image
 
XT0R4B - Large Image
Attachments
 
 
XT0R4B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Voltage Rating
277 V ac
Current Rating
0.34 A @ 120 V/0.15 A @ 277 V
Lamp Included
Yes
amperage rating
0.34A (at 120V)/0.15 (at 277V)
Number of Lamps
1
Wattage
38 W
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Polyester Powder Coat
Style
(blank)
Dimensions and Weight
Length
6-5/8 in;168 mm
Width
4 in;102 mm
Height
8 in;203 mm
Descriptions
Description
38W LED WALLPACK 4269LM
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, 277 V ac, 38 W, 0.34 A @ 120 V/0.15 A @ 277 V, 70, 5000 K, 4269 lm Brightness (Lumens), Carbon Bronze, 6-5/8 in Length, 4 in Width, 8 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb
Features
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
extra long description
CLS XTOR4B XTOR,38W,5K,FULL CUTOFF,
Special Features
Patented, slim, low-profile LED design
Additional Information
Total Wattage
38 W
Brightness (Lumens)
4269 lm
average life
72000 h
Warranty
5 yr
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
XT0R4B
Brand
LUMARK
sub brand
Xtor Crosstour Led
GTIN
00080083778003
UPC
080083778003
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
3.7 to 5.25 lb;1.7 to 2.4 kg
Weight per each
3.66
Carton
1
Uses, Certifications, and Standards
Application
Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount
Mounting
WALL MOUNT
standard
UL/cUL Listed - Wet Location;IP66 Rated;ADA Compliant;DLC Premium;40 Degree C Ambient Temperature Rating;NOM Compliant;Title 24 Compliant;DLC Qualified;LM79/LM80 Compliant;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat