XT0R5A - 50W Led Wallpack

Lumark Outdoor

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0R5A
Manufacturer
Lumark Outdoor
Manufacturer's Part Number
XTOR5A
Description
50W Led Wallpack
00080083654970|0080083|080083654970|08008365497|65497|XT0R5A|XTOR5A|Xtor 5A, CB, 41W, 5000K, Fullcutoff|Cooper Lighting XT0R5A|Cooper Lighting XTOR5A|Cooperlighting XT0R5A|Cooperlighting XTOR5A|Eaton / Cooper Lighting XT0R5A|Eaton / Cooper Lighting XTOR5A|Eaton Cooper Lighting XT0R5A|Eaton Cooper Lighting XTOR5A|Eeton Cooper Lighting XT0R5A|Eeton Cooper Lighting XTOR5A|Halo - Cooper Lighting XT0R5A|Halo - Cooper Lighting XTOR5A|Lumark Outdoor XT0R5A|Lumark Outdoor Xtor5a
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083654970 / 00080083654970
Weight per unit
11.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XT0R5A - Small Image
 
XT0R5A - Large Image
Installation Sheets
 
 
XT0R5A - Installation Sheet
Attachments
 
 
XT0R5A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
41 WAT
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
amperage rating
181m A
Voltage Rating
277 VAC
Dimensions and Weight
Width
7.75 in
Length
9.0 in
Height
13.25 in
Descriptions
Product Type
Xtor 5A, CB, 41W, 5000K, Fullcutoff
Description
50W LED WALLPACK
Long Description
00080083654970|0080083|080083654970|08008365497|65497|XT0R5A|XTOR5A|XTOR 5A,CB,41W,5000K,FULLCUTOFF|Cooper Lighting XT0R5A|Cooper Lighting XTOR5A|CooperLighting XT0R5A|CooperLighting XTOR5A|Eaton / Cooper Lighting XT0R5A|Eaton / Cooper Lighting XTOR5A|Eaton Cooper Lighting XT0R5A|Eaton Cooper Lighting XTOR5A|Eeton Cooper Lighting XT0R5A|Eeton Cooper Lighting XTOR5A|HALO - COOPER LIGHTING XT0R5A|HALO - COOPER LIGHTING XTOR5A|Lumark Outdoor XT0R5A|Lumark Outdoor XTOR5A
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 400W HID
Manufacturer Information
Brand
LUMARK OUTDOOR
Manufacturers Part Number
XTOR5A
sub brand
Xtor Crosstour Maxx Led
GTIN
00080083654970
UPC
080083654970
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11.45
Carton
1
Package
2
Uses, Certifications, and Standards
standard
UL/cUL Listed - Wet Location
Application
lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat