XT0R5ARL - 50W Xtor Maxx Led

Cooper Lumark

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0R5ARL
Manufacturer
Cooper Lumark
Manufacturer's Part Number
XTOR5ARL
Description
50W Xtor Maxx Led
Crosstour Maxx Led 41W, Wall Mount, Refractive Lens Door, 120-277V, Carbon Bronze, 5000K
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083655113 / 00080083655113
Weight per unit
7.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XT0R5ARL - Small Image
 
XT0R5ARL - Large Image
Installation Sheets
 
 
XT0R5ARL - Installation Sheet
Attachments
 
 
XT0R5ARL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
181m A
Voltage Rating
277 VAC
Wattage
41 WAT
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Dimensions and Weight
Height
13.25 in
Width
7302
Length
9.0 in
Descriptions
Product Type
Led 41W, WLMT, RF LN DR, 120-277V, CB BRZ, 5K
Description
50W XTOR MAXX LED
Long Description
Crosstour MAXX LED 41W, Wall Mount, Refractive Lens Door, 120-277V, Carbon Bronze, 5000K
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 400W HID
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
XTOR5ARL
sub brand
Xtor Crosstour Maxx Led
GTIN
00080083655113
UPC
080083655113
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
7.41
Carton
1
Package
2
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat