XT0RFLDTRN - Trunnion Mount Kit

Lumark

  • $86.11 (Each)
  • $86.11 (Each)

  • $344.44 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0RFLDTRN
Manufacturer
Lumark
Manufacturer's Part Number
XTORFLD-TRN
Description
Trunnion Mount Kit
Crosstour, Trunnion Floodlight Kit Carbon Bronze, Includes Trunnion Bracket, Small and Large Visor and Impact Shield. Crosstour Luminaire Sold Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083619153 / 00080083619153
Weight per unit
1.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.11 (Each)
Standard Packaging
$344.44 (Per 4)
Resources
Images
 
 
XT0RFLDTRN - Large Image
 
XT0RFLDTRN - Large Image
 
XT0RFLDTRN - Video
Other Links
 
 
XT0RFLDTRN - Other
Attachments
 
 
XT0RFLDTRN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
N/A
Voltage Rating
N/A
Wattage
N/A
Material
Die-Cast Aluminum
amperage rating
N/A
Ballast Type
N/A
Lamp Included
N/A
Lamp Type
N/A
Material, Color, and Finish
Style
(blank)
Finish
Bronze
Descriptions
Product Type
Lumark Xtor, Trunnion Flood Kit, CBN BZ
Description
TRUNNION MOUNT KIT
extra long description
CLS XTORFLD-TRN LUMARK XTOR, TRUNNI
Special Features
Universal, knuckle (KNC) or trunnion (TRN) floodlighting kit
Long Description
Crosstour, Trunnion Floodlight Kit carbon bronze, includes trunnion bracket, small and large visor and impact shield. Crosstour luminaire sold separately.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
XTORFLD-TRN
Brand
LUMARK
GTIN
00080083619153
UPC
080083619153
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.97
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
UL/cUL Listed - Wet Location
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat