3BR1224B100 - 3PH 100A 10KAIC MCB 12/24 Cir. Al Bus Nema 1

Eaton

  • $698.37 (Each)
  • $698.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3BR1224B100
Manufacturer
Eaton
Manufacturer's Part Number
3BR1224B100
Description
3PH 100A 10KAIC MCB 12/24 Cir. Al Bus Nema 1
Eaton BR Main Breaker Loadcenter, No Feed-Thru Lugs, Main Circuit Breaker, 100 A, C1, Aluminum, Cover Included, Nema 1, Galvanized Steel, 10 Kaic, BR, 24 Circuits, 12 Spaces, Four-Wire, Three-Phase, #4-1/0 Awg Cu/Al, Combination, 208 Y/120, 240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676440103 / 00786676440103
Weight per unit
21.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$698.37 (Each)
Resources
Images
 
 
3BR1224B100 - Small Image
 
3BR1224B100 - Large Image
 
3BR1224B100 - Large Image
 
3BR1224B100 - Large Image
 
3BR1224B100 - Large Image
Attachments
 
 
3BR1224B100 - Specification Sheet
Brochures
 
 
3BR1224B100 - Brochure
Tech Bulletins
 
 
3BR1224B100 - Tech Bulletin
Other Links
 
 
3BR1224B100 - Other
 
3BR1224B100 - Other
 
3BR1224B100 - Other
 
3BR1224B100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
100
Voltage Rating
208Y/120, 240V
Cover Type
Cover included
Phase
3
Dimensions and Weight
Width
14.31
Height
21
Size
C1
Depth
3.88
Descriptions
Description
3PH 100A 10KAIC MCB 12/24 CIR. AL BUS NEMA 1
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
3 PH/BR LC 100A MCB 12/24 CKT Al Bus
extra long description
ETN 3BR1224B100 3 Ph/BR LC 100A MCB
Long Description
Eaton BR main breaker loadcenter,No feed-thru lugs,Main circuit breaker,100 A,C1,Aluminum,Cover included,NEMA 1,Galvanized steel,10 kAIC,BR,24 Circuits,12 Spaces,Four-wire,Three-phase,#4-1/0 AWG Cu/Al,Combination,208 Y/120, 240 V
Special Features
No feed-thru lugs
Additional Information
number of spaces
12
Manufacturer Information
Manufacturers Part Number
3BR1224B100
Brand
Eaton
GTIN
00786676440103
UPC
786676440103
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
21.2
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat