3BR1224L125 - 3PH 125A Mlo 12/24 Cir. Al Bus Nema 1

Eaton

  • $243.08 (Each)
  • $243.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3BR1224L125
Manufacturer
Eaton
Manufacturer's Part Number
3BR1224L125
Description
3PH 125A Mlo 12/24 Cir. Al Bus Nema 1
Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/208/240 V Ac, #6-3/0 Awg Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 53.3400 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676441407 / 00786676441407
Weight per unit
20.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.08 (Each)
Resources
Attachments
 
 
3BR1224L125 - Specification Sheet
Specifications Sheets
 
 
3BR1224L125 - Specification Sheet
Images
 
 
3BR1224L125 - Large Image
 
3BR1224L125 - Large Image
 
3BR1224L125 - Large Image
 
3BR1224L125 - Large Image
Other Links
 
 
3BR1224L125 - Other
 
3BR1224L125 - Other
 
3BR1224L125 - Other
 
3BR1224L125 - Other
Brochures
 
 
3BR1224L125 - Brochure
Tech Bulletins
 
 
3BR1224L125 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/208/240 V ac
Wire Size
#6-3/0 AWG
Material
Metallic (Enclosure)
interrupt rating
10 kAIC
amperage rating
125
Phase
3
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
53.3400 cm
Width
14.31
Height
21
Depth
3.88
Size
C1
Descriptions
Product Type
Main Lug
Main Lug Load Center
Long Description
Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/208/240 V ac, #6-3/0 AWG Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 53.3400 cm Overall Length, 36.3474 cm Overall Width, 98.5520 cm Overall Height
Short Description
Main Lug, 12/24C, 125 A, 120/208/240 Vac, N3R
Special Features
3 Phase;No Feed-Thru Lugs, Includes Breqs125 Hold-Down Screw
Description
3PH 125A MLO 12/24 CIR. AL BUS NEMA 1
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN 3BR1224L125 3 Ph/BR LC 125A MLO
Additional Information
number of spaces
12
Number of Circuits
24
for use with
Type Br 1-Inch Breakers
Enclosure Type
Nema 1
Overall Width
36.3474 cm
Overall Height
98.5520 cm
Circuit Breaker Compatibility
BR Circuit Breaker
Standards Met
UL Listed 67;ULB50
Made in USA
yes
dimensions
3.8800 IN X 14.3100 IN X 21.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
3BR1224L125
GTIN
00786676441407
UPC
786676441407
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
20.25
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat