3BR1224N125 - 3PH 125A Mod-Line 12/24 Cir. Al Bus Nema 1

Eaton

  • $276.82 (Each)
  • $276.82 (Each)

Availability: Currently Out Of Stock
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
3BR1224N125
Manufacturer
Eaton
Manufacturer's Part Number
3BR1224N125
Description
3PH 125A Mod-Line 12/24 Cir. Al Bus Nema 1
Eaton BR Convertible Loadcenter, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, Convertible Main, 125 A, C1, Aluminum, Cover Included, NEMA1, Metallic, 10 Kaic, BR, Combination, 24 Circuits, 12 Spaces, Four-Wire, Three-Phase, 208 Y/120, 240 V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676443159 / 00786676443159
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$276.82 (Each)
Resources
Images
 
 
3BR1224N125 - Small Image
 
3BR1224N125 - Large Image
 
3BR1224N125 - Large Image
 
3BR1224N125 - Large Image
 
3BR1224N125 - Large Image
Attachments
 
 
3BR1224N125 - Specification Sheet
Brochures
 
 
3BR1224N125 - Brochure
Tech Bulletins
 
 
3BR1224N125 - Tech Bulletin
Other Links
 
 
3BR1224N125 - Other
 
3BR1224N125 - Other
 
3BR1224N125 - Other
 
3BR1224N125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
125
Voltage Rating
208Y/120, 240V
Phase
3
Cover Type
Cover included
interrupt rating
10
Dimensions and Weight
Width
14.31
Height
21
Depth
3.88
Size
C1
Descriptions
Description
3PH 125A MOD-LINE 12/24 CIR. AL BUS NEMA 1
Product Type
3 PH/BR LC 125A Conv 12/24 CKT Al Bus
extra long description
ETN 3BR1224N125 3 Ph/BR LC 125A Con
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Special Features
No feed-thru lugs, includes BREQS125 hold-down screw
Long Description
Eaton BR convertible loadcenter,No feed-thru lugs, includes BREQS125 hold-down screw,Convertible main,125 A,C1,Aluminum,Cover included,NEMA1,Metallic,10 kAIC,BR,Combination,24 Circuits,12 Spaces,Four-wire,Three-phase,208 Y/120, 240 V
Additional Information
number of spaces
12
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3BR1224N125
GTIN
00786676443159
UPC
786676443159
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat