3BR1836L150R - 3PH 150A Mlo 18/36 Cir. Al Bus Nema 3R

Eaton

  • $494.39 (Each)
  • $494.39 (Each)
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
3BR1836L150R
Manufacturer
Eaton
Manufacturer's Part Number
3BR1836L150R
Description
3PH 150A Mlo 18/36 Cir. Al Bus Nema 3R
Eaton BR Main Lug Loadcenter, No Feed-Thru Lugs, Main Lug, 150 A, C3R, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, BWH, Nema 3R, 36 Circuits, 18 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers, 208 Y/120, 240 V, #1 Awg-300 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676441605 / 00786676441605
Weight per unit
28.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$494.39 (Each)
Resources
Images
 
 
3BR1836L150R - Small Image
 
3BR1836L150R - Large Image
 
3BR1836L150R - Large Image
 
3BR1836L150R - Large Image
 
3BR1836L150R - Large Image
 
3BR1836L150R - Large Image
 
3BR1836L150R - Large Image
Attachments
 
 
3BR1836L150R - Specification Sheet
Brochures
 
 
3BR1836L150R - Brochure
Tech Bulletins
 
 
3BR1836L150R - Tech Bulletin
Other Links
 
 
3BR1836L150R - Other
 
3BR1836L150R - Other
 
3BR1836L150R - Other
 
3BR1836L150R - Other
 
3BR1836L150R - Other
 
3BR1836L150R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150
Voltage Rating
208Y/120, 240V
interrupt rating
25
Phase
3
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Height
25
Depth
5.19
Size
C3r
Descriptions
Description
3PH 150A MLO 18/36 CIR. AL BUS NEMA 3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
3 PH/BR LC 150A Mlo 18/36 CKT Al Bus N3R
extra long description
ETN 3BR1836L150R 3 Ph/BR LC 150A ML
Special Features
No feed-thru lugs
Long Description
Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,150 A,C3R,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,BWH,NEMA 3R,36 Circuits,18 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,#1 AWG-300 kcmil Cu/Al
Additional Information
number of spaces
18
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3BR1836L150R
GTIN
00786676441605
UPC
786676441605
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
28.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3BR1836L150R.
Jump To:

Cross Referenced

These items are similar to 3BR1836L150R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3BR1836L150R Eaton 00786676441605
3BR2442L150R Eaton 00786676441759
3BR4242L200R Eaton 00786676442558
3BR4242L225R Eaton 00786676442800
1D410 WW GRAINGER n/a
W1836L3150CU ITE n/a
W3042L3200CU ITE n/a
W4242L3225CU ITE n/a
W4242ML3225CU ITE n/a
QO342L225GRB Schneider Electric 00785901295556
QO442L225RB Schneider Electric n/a
SW4260L3225 Siemens 00662643158236
W4242ML3200CU Siemens n/a

* All prices subject to change.

Begin Live Chat