3BR1836L200R - 3PH 200A Mlo 18/36 Cir. Al Bus Nema 3R

Eaton

  • $477.83 (Each)
  • $477.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3BR1836L200R
Manufacturer
Eaton
Manufacturer's Part Number
3BR1836L200R
Description
3PH 200A Mlo 18/36 Cir. Al Bus Nema 3R
Eaton BR Main Lug Loadcenter, No Feed-Thru Lugs, Main Lug, 200 A, C3R, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, BWH, Nema 3R, 36 Circuits, 18 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers, 208 Y/120, 240 V, #1 Awg-300 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676442107 / 00786676442107
Weight per unit
28.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$477.83 (Each)
Resources
Images
 
 
3BR1836L200R - Large Image
 
3BR1836L200R - Large Image
 
3BR1836L200R - Large Image
Attachments
 
 
3BR1836L200R - Specification Sheet
Tech Bulletins
 
 
3BR1836L200R - Tech Bulletin
Other Links
 
 
3BR1836L200R - Other
 
3BR1836L200R - Other
 
3BR1836L200R - Other
Brochures
 
 
3BR1836L200R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200
Voltage Rating
208Y/120, 240V
interrupt rating
25
Phase
3
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Height
21
Depth
5.19
Size
C3r
Descriptions
Long Description
Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,200 A,C3R,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,BWH,NEMA 3R,36 Circuits,18 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,#1 AWG-300 kcmil Cu/Al
Special Features
No feed-thru lugs
Description
3PH 200A MLO 18/36 CIR. AL BUS NEMA 3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
3 PH/BR LC 200A Mlo 18/36 CKT Al Bus N3R
extra long description
ETN 3BR1836L200R 3 Ph/BR LC 200A ML
Additional Information
number of spaces
18
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3BR1836L200R
GTIN
00786676442107
UPC
786676442107
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
28.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat