3BR2442L150 - 3PH 150A Mlo 24/42 Cir. Al Bus Nema 1

Eaton

  • $393.44 (Each)
  • $393.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3BR2442L150
Manufacturer
Eaton
Manufacturer's Part Number
3BR2442L150
Description
3PH 150A Mlo 24/42 Cir. Al Bus Nema 1
Main Lug Load Center, 24 Spaces, 42 Circuits, 150 A, 120/208/240 V Ac, #4 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 53.3400 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676441704 / 00786676441704
Weight per unit
28.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$393.44 (Each)
Resources
Images
 
 
3BR2442L150 - Small Image
 
3BR2442L150 - Large Image
 
3BR2442L150 - Large Image
 
3BR2442L150 - Large Image
 
3BR2442L150 - Large Image
Specifications Sheets
 
 
3BR2442L150 - Specification Sheet
Attachments
 
 
3BR2442L150 - Specification Sheet
Brochures
 
 
3BR2442L150 - Brochure
Tech Bulletins
 
 
3BR2442L150 - Tech Bulletin
Other Links
 
 
3BR2442L150 - Other
 
3BR2442L150 - Other
 
3BR2442L150 - Other
 
3BR2442L150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
120/208/240 V ac
Wire Size
#4 AWG to 300 kcmil
Material
Metallic (Enclosure)
interrupt rating
25 kAIC
amperage rating
150
Phase
3
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
53.3400 cm
Width
14.5
Height
29.12
Depth
3.88
Size
D1
Descriptions
Special Features
3 Phase;No Feed-Thru Lugs
Product Type
Main Lug
Main Lug Load Center
Long Description
Main Lug Load Center, 24 Spaces, 42 Circuits, 150 A, 120/208/240 V ac, #4 AWG to 300 kcmil Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 53.3400 cm Overall Length, 36.3474 cm Overall Width, 98.5520 cm Overall Height
Short Description
Main Lug, 24 Spaces, 150 A, 120/208/240 Vac
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN 3BR2442L150 3 Ph/BR LC 150A MLO
Description
3PH 150A MLO 24/42 CIR. AL BUS NEMA 1
Additional Information
Enclosure Type
Nema 1
Overall Width
36.3474 cm
Overall Height
98.5520 cm
Circuit Breaker Compatibility
BR Circuit Breaker
Standards Met
UL Listed 67;ULB50
Number of Circuits
42
for use with
Type Br 1-Inch Breakers
Made in USA
yes
number of spaces
24
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
3BR2442L150
GTIN
00786676441704
UPC
786676441704
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
28.2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 50,UL 67
Mounting
Combination Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat