3BR3042B150 - 3PH 150A 10KAIC MCB 30/42 Cir. Al Bus Nema 1

Eaton

  • $1282.86 (Each)
  • $1,282.86 (Each)
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
3BR3042B150
Manufacturer
Eaton
Manufacturer's Part Number
3BR3042B150
Description
3PH 150A 10KAIC MCB 30/42 Cir. Al Bus Nema 1
Main Circuit Breaker Loadcenter, 30 Spaces, 42 Circuits, 150 A, 120/208/240 V Ac, #6 to 4/0 Awg Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 68.5800 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height, 37.84 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676440455 / 00786676440455
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,282.86 (Each)
Resources
Images
 
 
3BR3042B150 - Small Image
 
3BR3042B150 - Large Image
 
3BR3042B150 - Large Image
 
3BR3042B150 - Large Image
Tech Bulletins
 
 
3BR3042B150 - Tech Bulletin
Attachments
 
 
3BR3042B150 - Specification Sheet
Other Links
 
 
3BR3042B150 - Other
 
3BR3042B150 - Other
 
3BR3042B150 - Other
Brochures
 
 
3BR3042B150 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
120/208/240 V ac
interrupt rating
10 kAIC
Wire Size
#6 to 4/0 AWG
Material
Metallic (Enclosure)
amperage rating
150
Phase
3
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
68.5800 cm
Width
14.31
Height
27
Depth
3.88
Size
L1
Descriptions
Product Type
Main Circuit Breaker Loadcenter
Long Description
Main Circuit Breaker Loadcenter, 30 Spaces, 42 Circuits, 150 A, 120/208/240 V ac, #6 to 4/0 AWG Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 68.5800 cm Overall Length, 36.3474 cm Overall Width, 98.5520 cm Overall Height, 37.84 lb
Short Description
Main Circuit Breaker Loadcenter, 30 Spaces, 150 A, 120/208/240 Vac
Special Features
Wall Plate, Gfi Surge Type;Cold Rolled Steel Material;Wrinkled, Painted Finish;Ivory Color;(1) Toggle Switch, (1) Block Duplex/Gfi Receptacle Configuration;2 Gang(S);Princess Designated Size;3 Phase;3 Phase;No Feed-Thru Lugs
Description
3PH 150A 10KAIC MCB 30/42 CIR. AL BUS NEMA 1
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN 3BR3042B150 3 Ph/BR LC 150A MCB
Additional Information
number of spaces
30
Number of Circuits
42
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
36.3474 cm
Overall Height
98.5520 cm
Circuit Breaker Compatibility
BR Circuit Breaker
Standards Met
UL Listed 67;ULB50
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
3BR3042B150
GTIN
00786676440455
UPC
786676440455
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight
37.84 lb
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution;Residential;Commercial
Mounting
Combination Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3BR3042B150.
Jump To:

Cross Referenced

These items are similar to 3BR3042B150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3BR3042B125 Eaton 00786676440257
3BR3042B150 Eaton 00786676440455
3BR3042B1504 Eaton n/a
QO342MQ150 Schneider Electric 00785901290551
P2442B3150CU Siemens 00662643853865
P3042B3100CU Siemens 00662643853858

* All prices subject to change.

Begin Live Chat