3BR3042L200 - 3PH 200A Mlo 30/42 Cir. Al Bus Nema 1

Eaton

  • $506.63 (Each)
  • $506.63 (Each)

Availability: In Stock Locally
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
3BR3042L200
Manufacturer
Eaton
Manufacturer's Part Number
3BR3042L200
Description
3PH 200A Mlo 30/42 Cir. Al Bus Nema 1
Main Lug Load Center, 30 Spaces, 42 Circuits, 200 A, 120/208/240 V Ac, #4 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 98.5520 CM Overall Length, 36.3474 CM Overall Width, 99.0600 CM Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676442305 / 00786676442305
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$506.63 (Each)
Resources
Images
 
 
3BR3042L200 - Small Image
 
3BR3042L200 - Large Image
 
3BR3042L200 - Large Image
 
3BR3042L200 - Large Image
 
3BR3042L200 - Large Image
 
3BR3042L200 - Large Image
 
3BR3042L200 - Large Image
Attachments
 
 
3BR3042L200 - Specification Sheet
Brochures
 
 
3BR3042L200 - Brochure
Tech Bulletins
 
 
3BR3042L200 - Tech Bulletin
Other Links
 
 
3BR3042L200 - Other
 
3BR3042L200 - Other
 
3BR3042L200 - Other
 
3BR3042L200 - Other
 
3BR3042L200 - Other
 
3BR3042L200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/208/240 V ac
Wire Size
#4 AWG to 300 kcmil
Material
Metallic (Enclosure)
interrupt rating
25 kAIC
Phase
3
amperage rating
200
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
98.5520 cm
Depth
35.75
Width
15.8
Height
4.5
Size
G1
Descriptions
Product Type
Main Lug
Main Lug Load Center
Long Description
Main Lug Load Center, 30 Spaces, 42 Circuits, 200 A, 120/208/240 V ac, #4 AWG to 300 kcmil Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 98.5520 cm Overall Length, 36.3474 cm Overall Width, 99.0600 cm Overall Height
Short Description
Main Lug, 30 Spaces, 200 A, 120/208/240 Vac
Special Features
3 Phase;No Feed-Thru Lugs
Description
3PH 200A MLO 30/42 CIR. AL BUS NEMA 1
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN 3BR3042L200 3 Ph/BR LC 200A MLO
Additional Information
number of spaces
30
Number of Circuits
42
for use with
Type Br 1-Inch Breakers
Enclosure Type
Nema 1
Overall Height
99.0600 cm
Circuit Breaker Compatibility
BR Circuit Breaker
Standards Met
UL Listed 67;ULB50
Made in USA
yes
Overall Width
36.3474 cm
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
3BR3042L200
GTIN
00786676442305
UPC
786676442305
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3BR3042L200.
Jump To:

Cross Referenced

These items are similar to 3BR3042L200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3BR3042L200 Eaton 00786676442305
GTL30420C GENERAL ELECTRIC n/a
TL30420C GENERAL ELECTRIC 00783164189926
1D407 WW GRAINGER n/a
G1836L3150CU ITE n/a
QO330L200G Schneider Electric 00785901295501
QO430L200 Schneider Electric 00785901592372
P2442L3200CU Siemens 00662643853810

* All prices subject to change.

Begin Live Chat