3BR3L100S - 3 PH/BR Loadcntr 100A Mlo 3 Circuit Al Bus Nema 1

Eaton

  • $146.14 (Each)
  • $146.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3BR3L100S
Manufacturer
Eaton
Manufacturer's Part Number
3BR3L100S
Description
3 PH/BR Loadcntr 100A Mlo 3 Circuit Al Bus Nema 1
Eaton BR Main Lug Loadcenter, No Feed-Thru Lugs, Main Lug, 100 A, 9, Aluminum, Cover Included, Nema 1, Metallic, 10 Kaic, BR, Surface, 3 Circuits, Three-Pole, 3 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers, 208 Y/120, 240 V, #14-1/0 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114886366 / 00782114886366
Weight per unit
8.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.14 (Each)
Resources
Images
 
 
3BR3L100S - Small Image
 
3BR3L100S - Large Image
 
3BR3L100S - Large Image
 
3BR3L100S - Large Image
 
3BR3L100S - Large Image
Attachments
 
 
3BR3L100S - Specification Sheet
Tech Bulletins
 
 
3BR3L100S - Tech Bulletin
Other Links
 
 
3BR3L100S - Other
 
3BR3L100S - Other
 
3BR3L100S - Other
 
3BR3L100S - Other
Brochures
 
 
3BR3L100S - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
100
Voltage Rating
208Y/120, 240V
Phase
3
Cover Type
Cover included
Wattage
Three-pole
Dimensions and Weight
Depth
12.6
Height
3.8
Width
7.3
Size
9
Descriptions
Description
3 PH/BR LOADCNTR 100A MLO 3 CIRCUIT AL BUS NEMA 1
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,100 A,9,Aluminum,Cover included,NEMA 1,Metallic,10 kAIC,BR,Surface,3 Circuits,Three-pole,3 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,#14-1/0 AWG Cu/Al
Special Features
No feed-thru lugs
Product Type
3PH BR LC 100A Mlo 3 CKT, Al Bus, Nema 1
extra long description
ETN 3BR3L100S 3PH BR LC 100A MLO 3
Additional Information
number of spaces
3
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3BR3L100S
GTIN
00782114886366
UPC
782114886366
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
8.22
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Surface Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat