3BR4242B200 - 3PH 200A 10KAIC MCB 42/42 Cir. Al Bus Nema 1

Eaton

  • $1417.77 (Each)
  • $1,417.77 (Each)

Availability: Currently Out Of Stock
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
3BR4242B200
Manufacturer
Eaton
Manufacturer's Part Number
3BR4242B200
Description
3PH 200A 10KAIC MCB 42/42 Cir. Al Bus Nema 1
Main Circuit Breaker Loadcenter, 42 Spaces, 42 Circuits, 200 A, 120/208/240 V Ac, #1 Awg to 250 Kcmil Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 98.5520 CM Overall Length, 36.3474 CM Overall Width, 99.0600 CM Overall Height, 42 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676441001 / 00786676441001
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,417.77 (Each)
Resources
Images
 
 
3BR4242B200 - Small Image
 
3BR4242B200 - Large Image
 
3BR4242B200 - Large Image
 
3BR4242B200 - Large Image
 
3BR4242B200 - Large Image
 
3BR4242B200 - Large Image
 
3BR4242B200 - Large Image
 
3BR4242B200 - Large Image
Attachments
 
 
3BR4242B200 - Specification Sheet
Brochures
 
 
3BR4242B200 - Brochure
Tech Bulletins
 
 
3BR4242B200 - Tech Bulletin
Other Links
 
 
3BR4242B200 - Other
 
3BR4242B200 - Other
 
3BR4242B200 - Other
 
3BR4242B200 - Other
 
3BR4242B200 - Other
 
3BR4242B200 - Other
 
3BR4242B200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/208/240 V ac
Wire Size
#1 AWG to 250 kcmil
Material
Metallic (Enclosure)
amperage rating
200
Phase
3
interrupt rating
10
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
98.5520 cm
Width
14.31
Depth
3.88
Height
45
Size
L2
Descriptions
Product Type
Main Circuit Breaker Loadcenter
extra long description
ETN 3BR4242B200 3 Ph/BR LC 200A MCB
Long Description
Main Circuit Breaker Loadcenter, 42 Spaces, 42 Circuits, 200 A, 120/208/240 V ac, #1 AWG to 250 kcmil Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 98.5520 cm Overall Length, 36.3474 cm Overall Width, 99.0600 cm Overall Height, 42 lb
Short Description
Main Circuit Breaker Loadcenter, 42/42C, 200 A, 3PH, #2/0 AWG to 300 kcmil Wire Size
Special Features
3 Phase;No Feed-Thru Lugs;4 Wire
Description
3PH 200A 10KAIC MCB 42/42 CIR. AL BUS NEMA 1
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Additional Information
Number of Circuits
42
Enclosure Type
Nema 1
for use with
Type BR Loadcenters and Circuit Breakers
Overall Width
36.3474 cm
Overall Height
99.0600 cm
Circuit Breaker Compatibility
BR Circuit Breaker
Standards Met
UL Listed 67;ULB50
Made in USA
yes
number of spaces
42
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
3BR4242B200
GTIN
00786676441001
UPC
786676441001
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight
42 lb
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat