3BR4242L225R - 3PH 225A Mlo 42/42 Cir. Al Bus Nema 3R

Eaton

  • $751.26 (Each)
  • $751.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3BR4242L225R
Manufacturer
Eaton
Manufacturer's Part Number
3BR4242L225R
Description
3PH 225A Mlo 42/42 Cir. Al Bus Nema 3R
Eaton BR Main Lug Loadcenter, No Feed-Thru Lugs, Main Lug, 225 A, L1R, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, BWH, Nema 3R, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers, 208 Y/120, 240 V, #1 Awg-300 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676442800 / 00786676442800
Weight per unit
45.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$751.26 (Each)
Resources
Attachments
 
 
3BR4242L225R - Specification Sheet
Brochures
 
 
3BR4242L225R - Brochure
Other Links
 
 
3BR4242L225R - Other
 
3BR4242L225R - Other
 
3BR4242L225R - Other
Images
 
 
3BR4242L225R - Large Image
 
3BR4242L225R - Large Image
 
3BR4242L225R - Large Image
Tech Bulletins
 
 
3BR4242L225R - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208Y/120, 240V
amperage rating
225 A
Phase
Three-phase
interrupt rating
25 kAIC
Cover Type
Cover included
Dimensions and Weight
Width
14.3100
Height
45.0000
Depth
5.1900
Size
L1r
Descriptions
Description
3PH 225A MLO 42/42 CIR. AL BUS NEMA 3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
3 PH/BR LC 225A Mlo 42 CKT Al Bus N3R
extra long description
ETN 3BR4242L225R 3 Ph/BR LC 225A ML
Long Description
Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,225 A,L1R,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,BWH,NEMA 3R,42 Circuits,42 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,#1 AWG-300 kcmil Cu/Al
Special Features
No feed-thru lugs
Additional Information
number of spaces
42
dimensions
5.1900 IN X 14.3100 IN X 45.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3BR4242L225R
GTIN
00786676442800
UPC
786676442800
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
45.9
Carton
1
Uses, Certifications, and Standards
standard
UL 50,UL 67
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat