3TA150FB - FB Terminal 150A Alum. (P

Eaton

  • $188.55 (Each)
  • $188.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3TA150FB
Manufacturer
Eaton
Manufacturer's Part Number
3TA150FB
Description
FB Terminal 150A Alum. (P
Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Line and Load Terminals, 150 A, #4-4/0 Awg Cu/Al, Q18, Frame J-K, Series C, Pressure Type Line and Load
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679970584 / 00786679970584
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.55 (Each)
Resources
Images
 
 
3TA150FB - Small Image
 
3TA150FB - Large Image
 
3TA150FB - Large Image
 
3TA150FB - Large Image
 
3TA150FB - Video
Attachments
 
 
3TA150FB - Specification Sheet
Brochures
 
 
3TA150FB - Brochure
Tech Bulletins
 
 
3TA150FB - Tech Bulletin
Other Links
 
 
3TA150FB - Other
 
3TA150FB - Other
 
3TA150FB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Descriptions
extra long description
ETN 3TA150FB FB TERMINAL 150A ALUM.
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
FB Terminal 150A Alum. (Package Of 3)
Description
FB TERMINAL 150A ALUM. (P
Long Description
Eaton molded case circuit breaker accessory line and load terminal, Line and load terminals, 150 A, #4-4/0 AWG Cu/Al, Q18, Frame J-K, Series C, Pressure type line and load
Additional Information
dimensions
3.4000 IN X 1.3000 IN X 0.9000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3TA150FB
GTIN
00786679970584
UPC
786679970584
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat