3TA402K - KD TA402K 3P Term Assembly With Term Sheild For

Eaton

  • $155.52 (Each)
  • $155.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3TA402K
Manufacturer
Eaton
Manufacturer's Part Number
3TA402K
Description
KD TA402K 3P Term Assembly With Term Sheild For
Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Terminal, 400 A, Three-Pole, 500-750 Kcmil Cu/Al, Frame J-K, Series C, Pressure Type Line and Load
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679106792 / 00786679106792
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.52 (Each)
Resources
Images
 
 
3TA402K - Small Image
 
3TA402K - Large Image
 
3TA402K - Large Image
 
3TA402K - Large Image
 
3TA402K - Video
Attachments
 
 
3TA402K - Specification Sheet
Brochures
 
 
3TA402K - Brochure
Other Links
 
 
3TA402K - Other
 
3TA402K - Other
 
3TA402K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
400 A
Descriptions
Description
KD TA402K 3P TERM ASSEMBLY WITH TERM SHEILD FOR
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory line and load terminal, Terminal, 400 A, Three-pole, 500-750 kcmil Cu/Al, Frame J-K, Series C, Pressure type line and load
Product Type
KD TA402K 3P Term Assy W/Term Sheild For
extra long description
ETN 3TA402K KD TA402K 3P TERM ASSY
Additional Information
media
Yes
dimensions
6.2000 IN X 3.8000 IN X 4.6000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
3TA402K
GTIN
00786679106792
UPC
786679106792
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Category Description
Powerdefense Breakers
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat