5155C81G03 - Trim Lock With Key

Eaton

  • $67.27 (Each)
  • $67.27 (Each)

  • $336.35 (Per 5)
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
5155C81G03
Manufacturer
Eaton
Manufacturer's Part Number
5155C81G03
Description
Trim Lock With Key
Eaton Ez Trim Lock, Locking Latch Up to 60"
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689497651 / 00786689497651
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.27 (Each)
Standard Packaging
$336.35 (Per 5)
Resources
Images
 
 
5155C81G03 - Small Image
 
5155C81G03 - Large Image
 
5155C81G03 - Large Image
 
5155C81G03 - Video
Attachments
 
 
5155C81G03 - Specification Sheet
Other Links
 
 
5155C81G03 - Other
 
5155C81G03 - Other
 
5155C81G03 - Other
 
5155C81G03 - Other
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
Eaton's Pow-R-Line Xpert 1X (PRL1X) lighting panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering and surge protection. In addition, these panelboards are designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 240 Vac and 600 A applications.
Product Type
Ez Trim Lock, Locking Latch Up to 60"
Description
TRIM LOCK WITH KEY
extra long description
ETN 5155C81G03 EZ TRIM LOCK, LOCKIN
Long Description
Eaton EZ TRIM LOCK, LOCKING LATCH up to 60"
Additional Information
media
Yes
dimensions
3.6560 IN X 1.3750 IN X 0.5780 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5155C81G03
GTIN
00786689497651
UPC
786689497651
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
EZ trim locks
Packaging
Weight per each
2.05
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,UL approval
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat