7080638 - Renewal Part - 400A Line Shield

Eaton

  • $169.12 (Each)
  • $169.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7080638
Manufacturer
Eaton
Manufacturer's Part Number
70-8063-8
Description
Renewal Part - 400A Line Shield
Eaton Safety Switch Line Shield, 400A, 240-600V, Line Shield, General Duty, Heavy-Duty Double-Throw, 400A, 240-600V Safety Switches, 240-600V
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782114409091 / 00782114409091
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.12 (Each)
Resources
Other Links
 
 
7080638 - Other
Brochures
 
 
7080638 - Brochure
Attachments
 
 
7080638 - Specification Sheet
Images
 
 
7080638 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240-600 V
Current Rating
400
amperage rating
400A
Dimensions and Weight
Height
1
Width
1
Depth
1
Descriptions
extra long description
ETN 70-8063-8 Line shiled, 400 A, 2
Product Type
Line Shiled, 400 A, 240-600 V
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Description
RENEWAL PART - 400A LINE SHIELD
Long Description
Eaton safety switch line shield,400A,240-600V,Line shield,General duty, heavy-duty double-throw,400A, 240-600V safety switches,240-600V
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
70-8063-8
GTIN
00782114409091
UPC
782114409091
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat