A1X1PK - Type F Frame Aux Switch Left or Right Pole

Eaton

  • $428.95 (Each)
  • $428.95 (Each)
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
A1X1PK
Manufacturer
Eaton
Manufacturer's Part Number
UVH1LP08K
Description
Type F Frame Aux Switch Left or Right Pole
Eaton Molded Case Circuit Breaker Accessory Undervoltage Release, Field Mounted Undervoltage Release Mechanism, Field Mounted Undervoltage Release Mechanism, Pigtail Leads, 110-127 V, For F-Frame Breakers, Frame J-K, Series C
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679161418 / 00786679161418
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$428.95 (Each)
Resources
Images
 
 
A1X1PK - Small Image
 
A1X1PK - Large Image
 
A1X1PK - Video
Attachments
 
 
A1X1PK - Specification Sheet
Other Links
 
 
A1X1PK - Other
Brochures
 
 
A1X1PK - Brochure
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
110-127V
Descriptions
Description
TYPE F FRAME AUX SWITCH LEFT OR RIGHT POLE
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
110-127VAC Undervoltage Rel. LH 4
extra long description
ETN UVH1LP08K 110-127VAC UNDERVOLTA
Special Features
Pigtail leads
Long Description
Eaton molded case circuit breaker accessory undervoltage release, Field mounted undervoltage release mechanism, Field mounted undervoltage release mechanism, Pigtail leads, 110-127 V, For F-Frame breakers, Frame J-K, Series C
Additional Information
media
Yes
dimensions
5.6000 IN X 3.3000 IN X 2.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UVH1LP08K
GTIN
00786679161418
UPC
786679161418
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat