AA23AB - Type A SZ2 Therm Ol

Eaton

  • $1358.03 (Each)
  • $1,358.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AA23AB
Manufacturer
Eaton
Manufacturer's Part Number
AA23AB
Description
Type A SZ2 Therm Ol
Nema A200 Thermal Overload Relay, Three-Pole, Starter Mounted, Nema , Thermal Type A, Class 20, 1NC Auxiliary Contact, Alarm Contact (Form C), Ambient Compensated , Full Load Range 26.3-45a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
N/A
UPC/GTIN
786678398488 / 00786678398488
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,358.03 (Each)
Resources
Attachments
 
 
AA23AB - Specification Sheet
Images
 
 
AA23AB - Large Image
 
AA23AB - Large Image
 
AA23AB - Large Image
Other Links
 
 
AA23AB - Other
 
AA23AB - Other
 
AA23AB - Other
Brochures
 
 
AA23AB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Descriptions
extra long description
ETN AA23AB TYPE A SZ2 THERM OL
Product Type
Type A SZ2 Therm Ol
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Description
TYPE A SZ2 THERM OL
Long Description
NEMA A200 Thermal Overload Relay, Three-pole, Starter mounted, NEMA , Thermal Type A, Class 20, 1NC Auxiliary Contact, Alarm Contact (Form C), Ambient Compensated , Full load range 26.3-45A
Special Features
Heaters required
Additional Information
dimensions
6.1000 IN X 5.6000 IN X 5.2000 IN
Trip Type
Thermal Type A, Class 20
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AA23AB
GTIN
00786678398488
UPC
786678398488
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Overload relay
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Mounting
STARTER
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat