BAB1060 - Type Bab Circuit BRKR 1P, 60AMP, 40C 120/240V, 10, 00a

Eaton

  • $50.13 (Each)
  • $50.13 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAB1060
Manufacturer
Eaton
Manufacturer's Part Number
BAB1060
Description
Type Bab Circuit BRKR 1P, 60AMP, 40C 120/240V, 10, 00a
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Non-Interchangeable, 60A, 10 Kaic, 120/240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679301609 / 00786679301609
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.13 (Each)
Resources
Images
 
 
BAB1060 - Large Image
 
BAB1060 - Large Image
 
BAB1060 - Large Image
 
BAB1060 - Small Image
 
BAB1060 - Video
Attachments
 
 
BAB1060 - Specification Sheet
Brochures
 
 
BAB1060 - Brochure
Other Links
 
 
BAB1060 - Other
 
BAB1060 - Other
 
BAB1060 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE BAB CIRCUIT BRKR 1P,60AMP,40C 120/240V,10,00A
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-pole, Non-Interchangeable, 60A, 10 kAIC, 120/240V
Product Type
Bab 1P, 60AMP, 40C, 120/240V, 10, 00AIC,
extra long description
ETN BAB1060 BAB 1P,60AMP,40C, 120/2
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Additional Information
dimensions
3.7000 IN X 1.2000 IN X 4.6000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
BAB1060
Brand
Eaton
GTIN
00786679301609
UPC
786679301609
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat