BAB2040H - BAB2040H BRKR A

Eaton

  • $374.40 (Each)
  • $374.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAB2040H
Manufacturer
Eaton
Manufacturer's Part Number
BAB2040H
Description
BAB2040H BRKR A
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 240 V, Interchangeable, Bab, Distribution Panels 240V (Three-Phase, Four-Wire Maximum), Four-Wire, Three-Phase
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302422 / 00786679302422
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$374.40 (Each)
Resources
Images
 
 
BAB2040H - Small Image
 
BAB2040H - Large Image
 
BAB2040H - Large Image
 
BAB2040H - Large Image
 
BAB2040H - Video
Attachments
 
 
BAB2040H - Specification Sheet
Brochures
 
 
BAB2040H - Brochure
Other Links
 
 
BAB2040H - Other
 
BAB2040H - Other
 
BAB2040H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
interrupt rating
10
Voltage Rating
240 V - 240 V
Descriptions
extra long description
ETN BAB2040H TYPE BAB 40A 2P 240VAC
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Description
BAB2040H BRKR A
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,40 A,10 kAIC,Two-pole,240 V,Interchangeable,BAB,Distribution panels 240V (Three-phase, four-wire maximum),Four-wire,Three-phase
Special Features
Bolt-on mounting
Product Type
Type Bab 40A 2P 240VAC Instant SWBD CB
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BAB2040H
GTIN
00786679302422
UPC
786679302422
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat