BAB3090H - BAB3090H BKR A

Eaton

  • $414.21 (Each)
  • $414.21 (Each)

  • $3,313.68 (Per 8)
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
BAB3090H
Manufacturer
Eaton
Manufacturer's Part Number
BAB3090H
Description
BAB3090H BKR A
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679303900 / 00786679303900
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$414.21 (Each)
Standard Packaging
$3,313.68 (Per 8)
Resources
Images
 
 
BAB3090H - Small Image
 
BAB3090H - Large Image
 
BAB3090H - Large Image
 
BAB3090H - Large Image
 
BAB3090H - Video
Attachments
 
 
BAB3090H - Specification Sheet
Brochures
 
 
BAB3090H - Brochure
Other Links
 
 
BAB3090H - Other
 
BAB3090H - Other
 
BAB3090H - Other
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
240 V - 240 V
interrupt rating
10
Poles
3
Descriptions
Description
BAB3090H BKR A
Product Type
Thermal-Magnetic Circuit Breaker, 90a
extra long description
ETN BAB3090H Thermal-Magnetic Circu
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 90A, BAB type, 10 kAIC, Bolt-on mounting, Three-pole, Non-Interchangeable, 240V
Special Features
Bolt-on mounting
Additional Information
media
Yes
dimensions
3.5000 IN X 3.0000 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BAB3090H
GTIN
00786679303900
UPC
786679303900
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.95
Carton
1
Package
8
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BAB3090H.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB3090H.

Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 90A, Bab Type, 10 Ka...
  • Our Part #: BAB3090H
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BAB3090H
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($414.21) ·
BAB3090H - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$414.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB3090H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3090H Eaton 00786679303900
CUHBAB3090H Eaton n/a
GTHQB32090 GENERAL ELECTRIC n/a
THQB32090 GENERAL ELECTRIC 00783164012460
2DN07 WW GRAINGER n/a
QOB390 Schneider Electric 00785901019725
B390 Siemens 00783643263796
BQ3B090 Siemens 00783643102651

* All prices subject to change.

Begin Live Chat