BABF1020 - Fire Alarm BRKR Per Nfpa 72

Eaton

  • $214.03 (Each)
  • $214.03 (Each)

  • $5,136.72 (Per 24)

Available from manufacturer.
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
BABF1020
Manufacturer
Eaton
Manufacturer's Part Number
BABF1020
Description
Fire Alarm BRKR Per Nfpa 72
Eaton Bab Thermal Magnetic Circuit Breaker, Classic Replacement Circuit Breaker, 15 A, 10 Kaic At 120/240 V, Single-Pole, 120/240 V, #14-8 Awg Cu/Al, BQL
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685405063 / 00786685405063
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.03 (Each)
Standard Packaging
$5,136.72 (Per 24)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
BABF1020 - Specification Sheet
Images
 
 
BABF1020 - Small Image
 
BABF1020 - Large Image
 
BABF1020 - Large Image
 
BABF1020 - Large Image
 
BABF1020 - Video
Brochures
 
 
BABF1020 - Brochure
Other Links
 
 
BABF1020 - Other
 
BABF1020 - Other
 
BABF1020 - Other
Tech Bulletins
 
 
BABF1020 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
Poles
1
interrupt rating
10 kAIC
Descriptions
Product Type
Fire Alarm Breaker Per Nfpa 72
extra long description
ETN BABF1020 FIRE ALARM BREAKER PER
Description
FIRE ALARM BRKR PER NFPA 72
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton BAB thermal magnetic circuit breaker,Classic replacement circuit breaker,15 A,10 kAIC at 120/240 V,Single-pole,120/240 V,#14-8 AWG Cu/Al,BQL
Additional Information
media
Yes
dimensions
3.2500 IN X 0.8750 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
BABF1020
Brand
Eaton
GTIN
00786685405063
UPC
786685405063
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,NFPA 72,HACR Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area