BD1520 - Type BD Duplex BRKR 1-15A/1P 1-20A/1P 120/240V 10K

Eaton

  • $41.40 (Each)
  • $41.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BD1520
Manufacturer
Eaton
Manufacturer's Part Number
BD1520
Description
Type BD Duplex BRKR 1-15A/1P 1-20A/1P 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BD 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, 15-20 A, 10 Kaic, Single-Pole, 120V, BD, #14-4 Awg Cu/Al, BD, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Duplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676369107 / 00786676369107
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.40 (Each)
Resources
Images
 
 
BD1520 - Small Image
 
BD1520 - Large Image
Attachments
 
 
BD1520 - Specification Sheet
Brochures
 
 
BD1520 - Brochure
Other Links
 
 
BD1520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Poles
1
Voltage Rating
120 V
Descriptions
Description
TYPE BD DUPLEX BRKR 1-15A/1P 1-20A/1P 120/240V 10K
Product Type
BD Duplex 1-15A/1P 1-20A/1P 120/240V
extra long description
ETN BD1520 BD Duplex 1-15A/1P 1-20A
Long Description
Eaton BR thermal magnetic circuit breaker,Type BD 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,15-20 A,10 kAIC,Single-pole,120V,BD,#14-4 AWG Cu/Al,BD,Type BR Loadcenters
Special Features
Includes Rejection Tab feature
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
2.9000 IN X 1.0000 IN X 2.6000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BD1520
GTIN
00786676369107
UPC
786676369107
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat