BD3020 - Type BD Duplex BRKR 1-30A/1P 1-20A/1P 120/240V 10K

Eaton

  • $53.31 (Each)
  • $53.31 (Each)

  • $639.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BD3020
Manufacturer
Eaton
Manufacturer's Part Number
BD3020
Description
Type BD Duplex BRKR 1-30A/1P 1-20A/1P 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BD 1-Inch CTL Plug-On Breaker, Includes Rejection Tab Feature, 30-20 A, 10 Kaic, Single-Pole, 120V, BD, #14-4 Awg Cu/Al, BD, Type BR Loadcenters
Slang Terms

Categories
Standard Trip Plug - Duplex Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676369459 / 00786676369459
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.31 (Each)
Standard Packaging
$639.72 (Per 12)
Resources
Images
 
 
BD3020 - Small Image
 
BD3020 - Large Image
Attachments
 
 
BD3020 - Specification Sheet
Brochures
 
 
BD3020 - Brochure
Other Links
 
 
BD3020 - Other
Features
Poles
1
Voltage Rating
120 V
interrupt rating
10 kAIC
Descriptions
Description
TYPE BD DUPLEX BRKR 1-30A/1P 1-20A/1P 120/240V 10K
Long Description
Eaton BR thermal magnetic circuit breaker,Type BD 1-Inch CTL plug-on breaker,Includes rejection tab feature,30-20 A,10 kAIC,Single-pole,120V,BD,#14-4 AWG Cu/Al,BD,Type BR Loadcenters
Special Features
Includes Rejection Tab feature
Product Type
BD Duplex 1-30A/1P 1-20A/1P 120/240V
extra long description
ETN BD3020 BD Duplex 1-30A/1P 1-20A
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
2.0000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BD3020
GTIN
00786676369459
UPC
786676369459
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
You must have an account to view stock levels
There were no add-on items found for BD3020.

* All prices subject to change.