BD3030 - Type BD Duplex BRKR 2-30A/1 Pole 120/240V 10K

Eaton

  • $53.31 (Each)
  • $53.31 (Each)
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
BD3030
Manufacturer
Eaton
Manufacturer's Part Number
BD3030
Description
Type BD Duplex BRKR 2-30A/1 Pole 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BD 1-Inch CTL Plug-On Breaker, Includes Rejection Tab Feature, 30-30 A, 10 Kaic, Single-Pole, 120V, BD, #14-4 Awg Cu/Al, BD, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Duplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676369503 / 00786676369503
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.31 (Each)
Resources
Images
 
 
BD3030 - Small Image
 
BD3030 - Large Image
Attachments
 
 
BD3030 - Specification Sheet
Brochures
 
 
BD3030 - Brochure
Other Links
 
 
BD3030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120 V
Descriptions
Description
TYPE BD DUPLEX BRKR 2-30A/1 POLE 120/240V 10K
Product Type
BD Duplex 2-30A/1 Pole 120/240V 10K
extra long description
ETN BD3030 BD Duplex 2-30A/1 Pole 1
Long Description
Eaton BR thermal magnetic circuit breaker,Type BD 1-Inch CTL plug-on breaker,Includes rejection tab feature,30-30 A,10 kAIC,Single-pole,120V,BD,#14-4 AWG Cu/Al,BD,Type BR Loadcenters
Special Features
Includes Rejection Tab feature
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
2.9000 IN X 1.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BD3030
GTIN
00786676369503
UPC
786676369503
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BD3030.
Jump To:

Similar Items

Similar items are close alternatives to BD3030, though they may not be 100% alike.

Non CTL Plug On Circuit Breaker, 30 A, 2 Poles, Common Tripping Mechanism, Line ...
  • Our Part #: BR3030
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR3030
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($510.20) ·
BR3030 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$51.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat