BHLW - Handle Lockdog For BR 1 Pole Twin BD O/S Poles Of

Eaton

  • $13.21 (Each)
  • $13.21 (Each)

  • $132.10 (Per 10)
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
BHLW
Manufacturer
Eaton
Manufacturer's Part Number
BHLW
Description
Handle Lockdog For BR 1 Pole Twin BD O/S Poles Of
Eaton Handle Lockdog, Handle Lockdog For Single-, Two- or Three-Pole Type BR Circuit Breakers and Single-Pole Of Type BD Duplex and One Independent Outside Pole Of Type BQ or BQC Quadplex Circuit Breakers, 1 In
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676000482 / 00786676000482
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.21 (Each)
Standard Packaging
$132.10 (Per 10)
Resources
Other Links
 
 
BHLW - Other
 
BHLW - Other
 
BHLW - Other
 
BHLW - Other
 
BHLW - Other
Brochures
 
 
BHLW - Brochure
Images
 
 
BHLW - Small Image
 
BHLW - Large Image
 
BHLW - Large Image
 
BHLW - Large Image
 
BHLW - Large Image
Attachments
 
 
BHLW - Specification Sheet
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
1 in
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
HANDLE LOCKDOG FOR BR 1 POLE TWIN BD O/S POLES OF
Long Description
Eaton Handle Lockdog,Handle Lockdog for single-, two- or three-pole Type BR circuit breakers and single-pole of Type BD duplex and one independent outside pole of Type BQ or BQC Quadplex circuit breakers,1 in
Special Features
Suitable for convertible BR loadcenter
Product Type
HND Lock, BR, 1P, Twin BD, Out Poles, BQ /BQC
extra long description
ETN BHLW Hnd Lock,BR,1P,Twin BD,Out
Additional Information
dimensions
2.2500 IN X 0.5000 IN X 0.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BHLW
GTIN
00786676000482
UPC
786676000482
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BHLW.
Jump To:

Cross Referenced

These items are similar to BHLW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BHLW Eaton 00786676000482
CHLO Eaton 00782113099088
CUHCHLO Eaton n/a
QL1NPL Eaton 00786679510100
GTHL103 GENERAL ELECTRIC n/a
GTQPL GENERAL ELECTRIC n/a
THL103 GENERAL ELECTRIC 00783164010664
5B735 WW GRAINGER n/a
QL1 ITE n/a
QO1LO Schneider Electric 00785901519041
QL1 Siemens n/a

* All prices subject to change.

Begin Live Chat