BHLW1 - Handle Lockdog For 1 Pole BR BRKR Locks Handle In

Eaton

  • $11.05 (Each)
  • $11.05 (Each)

  • $110.50 (Per 10)
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
BHLW1
Manufacturer
Eaton
Manufacturer's Part Number
BHLW1
Description
Handle Lockdog For 1 Pole BR BRKR Locks Handle In
Eaton Handle Lockdog, Suitable For BR Circuit Breakers, Handle Lockdog For Single-Pole Type BR Circuit Breakers (Handle Mounted), 1 In, For BR Circuit Breakers
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676375658 / 00786676375658
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.05 (Each)
Standard Packaging
$110.50 (Per 10)
Resources
Images
 
 
BHLW1 - Small Image
 
BHLW1 - Large Image
 
BHLW1 - Large Image
 
BHLW1 - Large Image
 
BHLW1 - Large Image
 
BHLW1 - Large Image
 
BHLW1 - Large Image
Attachments
 
 
BHLW1 - Specification Sheet
Brochures
 
 
BHLW1 - Brochure
Other Links
 
 
BHLW1 - Other
 
BHLW1 - Other
 
BHLW1 - Other
 
BHLW1 - Other
 
BHLW1 - Other
 
BHLW1 - Other
 
BHLW1 - Other
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
1 in
Descriptions
Description
HANDLE LOCKDOG FOR 1 POLE BR BRKR LOCKS HANDLE IN
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Handle Lockdog,Suitable for BR circuit breakers,Handle Lockdog for single-pole Type BR circuit breakers (handle mounted),1 in,For BR circuit breakers
Special Features
Suitable for BR circuit breakers
Product Type
HND Lock, 1P BR BRKR Locks Handle On/Off
extra long description
ETN BHLW1 Hnd Lock,1P BR Brkr Locks
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 0.1000 IN
Manufacturer Information
Manufacturers Part Number
BHLW1
Brand
Eaton
GTIN
00786676375658
UPC
786676375658
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat