BJ2125 - Type BJ BRKR 125A/2 Pole 120/240V 10K Req 4 Spaces

Eaton

  • $281.46 (Each)
  • $281.46 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BJ2125
Manufacturer
Eaton
Manufacturer's Part Number
BJ2125
Description
Type BJ BRKR 125A/2 Pole 120/240V 10K Req 4 Spaces
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 2.5 In Overall Height, 6.5 In Overall Length, 3.5 In Overall Width
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Main Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676367004 / 00786676367004
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.46 (Each)
Resources
Images
 
 
BJ2125 - Small Image
 
BJ2125 - Large Image
 
BJ2125 - Large Image
 
BJ2125 - Large Image
 
BJ2125 - Large Image
Attachments
 
 
BJ2125 - Specification Sheet
Brochures
 
 
BJ2125 - Brochure
Other Links
 
 
BJ2125 - Other
 
BJ2125 - Other
 
BJ2125 - Other
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
connection
Plug-on
Dimensions and Weight
Overall Length
6.5 in
Descriptions
Description
TYPE BJ BRKR 125A/2 POLE 120/240V 10K REQ 4 SPACES
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 2.5 in Overall Height, 6.5 in Overall Length, 3.5 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
2P Standard Trip Circuit Breaker, 125 A, Line and Load Lug Terminal, Thermal Magnetic
extra long description
ETN BJ2125 BJ 125A/2 Pole 120/240V
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
2.5 in
Overall Width
3.5 in
for use with
Type BJ Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
6.5000 IN X 3.5000 IN X 2.5000 IN
Trip Type
Common
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BJ2125
GTIN
00786676367004
UPC
786676367004
Taxonomies, Classifications, and Categories
Category Description
MAIN BREAKERS
Type
Sub feed main breaker
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
You must have an account to view stock levels
There were no add-on items found for BJ2125.

* All prices subject to change.