BQ220240 - BQ Quad BRKR 1-20A/2P 1-40A/2P Indep. Trip 120/240

Eaton

  • $99.56 (Each)
  • $99.56 (Each)

  • $497.80 (Per 5)

Availability: In Stock Locally
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
BQ220240
Manufacturer
Eaton
Manufacturer's Part Number
BQ220240
Description
BQ Quad BRKR 1-20A/2P 1-40A/2P Indep. Trip 120/240
Standard Trip Circuit Breaker, 20/40 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676370851 / 00786676370851
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.56 (Each)
Standard Packaging
$497.80 (Per 5)
Resources
Images
 
 
BQ220240 - Large Image
 
BQ220240 - Small Image
 
BQ220240 - Large Image
Attachments
 
 
BQ220240 - Specification Sheet
Brochures
 
 
BQ220240 - Brochure
Other Links
 
 
BQ220240 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20/40 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
Four-pole
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 20/40 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
Standard Trip Circuit Breaker, 20/40 A, 120/240 VAC
Description
BQ QUAD BRKR 1-20A/2P 1-40A/2P INDEP. TRIP 120/240
Special Features
Includes Rejection Tab feature
extra long description
ETN BQ220240 BQ Quad 1-20A/2P 1-40A
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Independent
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
2.0000 IN X 3.0000 IN X 2.4000 IN
Trip Type
Independent
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BQ220240
GTIN
00786676370851
UPC
786676370851
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BQ220240.
Jump To:

Similar Items

Similar items are close alternatives to BQ220240, though they may not be 100% alike.

Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, ...
  • Our Part #: BRD220240
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRD220240
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($118.81) ·
BRD220240 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BQ220240 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BQ220240 Eaton 00786676370851
BQC2402120 Eaton 00786676371803
HOMT2020240 Schneider Electric 00785901377047

* All prices subject to change.

Begin Live Chat