BQ2302120 - BQ Quad BRKR 1-30A/2P 2-20A/1P Indep. Trip 120/240

Eaton

  • $108.26 (Each)
  • $108.26 (Each)

  • $649.56 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BQ2302120
Manufacturer
Eaton
Manufacturer's Part Number
BQ2302120
Description
BQ Quad BRKR 1-30A/2P 2-20A/1P Indep. Trip 120/240
Eaton BR Thermal Magnetic Circuit Breaker, Type BQ 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Single-Pole 20 A, (1) Two-Pole 30 A, 10 Kaic, Four-Pole, 120/240V At 30A, 120V At 20A, BQ, Independent, #14-4 Awg Cu/Al, Q28, BQ
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676371551 / 00786676371551
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.26 (Each)
Standard Packaging
$649.56 (Per 6)
Resources
Images
 
 
BQ2302120 - Small Image
 
BQ2302120 - Large Image
Attachments
 
 
BQ2302120 - Specification Sheet
Brochures
 
 
BQ2302120 - Brochure
Other Links
 
 
BQ2302120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240V at 30A, 120V at 20A
Poles
4
Descriptions
Description
BQ QUAD BRKR 1-30A/2P 2-20A/1P INDEP. TRIP 120/240
Long Description
Eaton BR thermal magnetic circuit breaker,Type BQ 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(2) Single-Pole 20 A, (1) Two-Pole 30 A,10 kAIC,Four-pole,120/240V at 30A, 120V at 20A,BQ,Independent,#14-4 AWG Cu/Al,Q28,BQ
Special Features
Includes Rejection Tab feature
Product Type
BQ Quad 1-30A/2P 2-20A/1P 120/240V 10K
extra long description
ETN BQ2302120 BQ Quad 1-30A/2P 2-20
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
T194
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BQ2302120
GTIN
00786676371551
UPC
786676371551
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat