BQC220220 - BQC Quad BRKR 2-20A/2P Com. Trip 120/240V 10K

Eaton

  • $114.50 (Each)
  • $114.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BQC220220
Manufacturer
Eaton
Manufacturer's Part Number
BQC220220
Description
BQC Quad BRKR 2-20A/2P Com. Trip 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Two-Pole 20 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676371841 / 00786676371841
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.50 (Each)
Resources
Images
 
 
BQC220220 - Small Image
 
BQC220220 - Large Image
 
BQC220220 - Large Image
 
BQC220220 - Large Image
Attachments
 
 
BQC220220 - Specification Sheet
Brochures
 
 
BQC220220 - Brochure
Other Links
 
 
BQC220220 - Other
 
BQC220220 - Other
 
BQC220220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
4
Descriptions
Description
BQC QUAD BRKR 2-20A/2P COM. TRIP 120/240V 10K
Product Type
BQC Quad 2-20A/2P Com. Trip 120/240V 10K
extra long description
ETN BQC220220 BQC Quad 2-20A/2P Com
Special Features
Includes Rejection Tab feature
Long Description
Eaton BR thermal magnetic circuit breaker,Type BQC 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(2) Two-Pole 20 A,10 kAIC,Four-pole,120/240V,BQC,Common breaker trip,#14-4 AWG Cu/Al,BQC,Type BR Loadcenters
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
2.0000 IN X 3.0000 IN X 2.4000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BQC220220
Brand
Eaton
GTIN
00786676371841
UPC
786676371841
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat