BR1020B100RF - 1PH 100A 10KAIC MCB 10/20 Cir. Al Bus Nema 3R

Eaton

  • $296.82 (Each)
  • $296.82 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1020B100RF
Manufacturer
Eaton
Manufacturer's Part Number
BR1020B100RF
Description
1PH 100A 10KAIC MCB 10/20 Cir. Al Bus Nema 3R
BR Style 1-Inch Loadcenter, Main Circuit Breaker, Feed-Through Lug, 100A, Single-Phase, 20-Pole, 20 Circuits, 10 Spaces, 120/240V, #4-1/0 Awg Cu/Al At 60°C or 75°C Wire, Nema 3R Enclosure, B2R Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
00786676443609 / 00786676443609
Weight per unit
22.6499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$296.82 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
BR1020B100RF - Specification Sheet
Images
 
 
BR1020B100RF - Small Image
 
BR1020B100RF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100
Cover Type
Cover included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Depth
20.5
Height
5.75
Size
B2r
Width
15.5
Descriptions
Description
1PH 100A 10KAIC MCB 10/20 CIR. AL BUS NEMA 3R
Extra Long Description
ETN BR1020B100RF Eaton BR main brea
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
BR style 1-inch loadcenter, main circuit breaker, feed-through lug, 100A, single-phase, 20-pole, 20 circuits, 10 spaces, 120/240V, #4-1/0 AWG Cu/Al at 60°C or 75°C wire, NEMA 3R enclosure, b2r box size
Product Type
Eaton BR Main Breaker Loadcenter
Special Features
Feed-through lug
Additional Information
Number Of Spaces
10
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR1020B100RF
GTIN
00786676443609
UPC
00786676443609
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
22.6499
Carton
1
Uses, Certifications, and Standards
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat