BR110 - Type BR BRKR 10A/1 Pole 120/240V 10K

Eaton

  • $11.84 (Each)
  • $11.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR110
Manufacturer
Eaton
Manufacturer's Part Number
BR110
Description
Type BR BRKR 10A/1 Pole 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 10 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676362009 / 00786676362009
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.84 (Each)
Resources
Images
 
 
BR110 - Small Image
 
BR110 - Large Image
 
BR110 - Large Image
Attachments
 
 
BR110 - Specification Sheet
Brochures
 
 
BR110 - Brochure
Other Links
 
 
BR110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/240 V ac
Current Rating
10 A
interrupt rating
10 kAIC
Dimensions and Weight
Overall Length
3 in
Descriptions
Long Description
Standard Trip Circuit Breaker, 10 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Product Type
Standard Trip Circuit Breaker
Short Description
1P Standard Trip Circuit Breaker, 10 A, 120/240 VAC, Type CH, 3/4"
extra long description
ETN BR110 Type BR Breaker 10A/1 Pol
Description
TYPE BR BRKR 10A/1 POLE 120/240V 10K
Additional Information
dimensions
3.0000 IN X 1.0000 IN X 3.0000 IN
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR110
GTIN
00786676362009
UPC
786676362009
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat