BR120AF - BR Fireguard Afci 1 Pole 20a

Eaton

  • $88.60 (Each)
  • $88.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BR120AF
Manufacturer
Eaton
Manufacturer's Part Number
BR120AF
Description
BR Fireguard Afci 1 Pole 20a
Eaton BR Afci Circuit Breaker, Type BR 1-Inch Wide Fire-Guard Afci Circuit Breakers, Arc Fault, 20A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, Type BR Loadcenters
Slang Terms

Categories
Special Application Plug-In - 1P Special Application Plug-In
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114231500 / 00782114231500
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.60 (Each)
Resources
Attachments
 
 
BR120AF - Specification Sheet
Images
 
 
BR120AF - Large Image
 
BR120AF - Large Image
 
BR120AF - Large Image
Other Links
 
 
BR120AF - Other
 
BR120AF - Other
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
Single-pole
Dimensions and Weight
Height
1.25
Length
3
Width
4.75
Descriptions
Product Type
Type BR 1-Inch Wide Fire-Guard Afci Circuit Breakers
extra long description
ETN BR120AF Type BR 1-Inch Wide FIR
Description
BR FIREGUARD AFCI 1 POLE 20A
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Long Description
Eaton BR AFCI circuit breaker, Type BR 1-Inch Wide FIRE-GUARD AFCI Circuit Breakers, Arc fault, 20A, 10 kAIC, Single-pole, 120/240V, BR, #14-4 AWG Cu/Al, Type BR Loadcenters
Special Features
Arc fault
Manufacturer Information
Manufacturers Part Number
BR120AF
Brand
Eaton
GTIN
00782114231500
UPC
782114231500
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
UL 1699
You must have an account to view stock levels
These alternate items can be purchased instead of BR120AF.
Jump To:

Similar Items

Similar items are close alternatives to BR120AF, though they may not be 100% alike.

Eaton BR Afci Circuit Breaker, Afci Combination Circuit Breaker, 20A, 10 Kaic, S...
  • Our Part #: BRP120AF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP120AF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,348.80) ·
BRP120AF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.44

Each

QTY:
Each
Add
BR Afci, 1P, 20A, 10KAIC, Pigtail
  • Our Part #: BRN120AF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRN120AF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,301.80) ·
BRN120AF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$65.09

Each

QTY:
Each
Add
Arc Fault Circuit Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, ...
  • Our Part #: BRCAF120QN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRCAF120QN
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($220.16) ·
BRCAF120QN - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$220.16

Each

QTY:
Each
Add
Arc Fault Circuit Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, ...
  • Our Part #: BRCAF120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRCAF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,295.80) ·
BRCAF120 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.79

Each

QTY:
Each
Add
00786685514352|0007866|00786685514352|78668551435|51435|BRACAF120|Eat Eaton Powe...
  • Our Part #: BRACAF120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BRACAF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($64.79) ·
BRACAF120 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$64.79

Each

QTY:
Each
Add
Etn CH120AF Type CH 3/4-Inch Fire-G
  • Our Part #: CH120AF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH120AF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($67.37) ·
CH120AF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR120AF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR120AF Eaton 00782114231500
CH120AF Eaton 00782114231487
GTHQL1120AF GENERAL ELECTRIC n/a
Q125 ITE n/a
HOM120AFI Schneider Electric 00785901301325
PCB130 Siemens n/a
There were no add-on items found for BR120AF.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

  

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?