BR1224L125 - 1PH 125A Mlo 12/24 Cir. Al Bus Nema 1

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1224L125
Manufacturer
Eaton
Manufacturer's Part Number
BR1224L125
Description
1PH 125A Mlo 12/24 Cir. Al Bus Nema 1
Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 16.75 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676446556 / 00786676446556
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR1224L125 - Small Image
 
BR1224L125 - Large Image
 
BR1224L125 - Large Image
 
BR1224L125 - Large Image
Attachments
 
 
BR1224L125 - Specification Sheet
Brochures
 
 
BR1224L125 - Brochure
Other Links
 
 
BR1224L125 - Other
 
BR1224L125 - Other
 
BR1224L125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#6 to 2/0 AWG
Material
Metallic
interrupt rating
10 kAIC
Phase
1
amperage rating
125
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Depth
3.88
Height
16.75
Size
B1
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 16.75 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 12/24 C, 125 A, Ground Bar
Special Features
No Feed-Thru Lugs;BREQS125 Hold-Down Screw
Description
1PH 125A MLO 12/24 CIR. AL BUS NEMA 1
extra long description
ETN BR1224L125 1Ph/BR LC 125A MLO 1
Additional Information
number of spaces
12
Number of Circuits
24
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Standards Met
UL 67 Listed;UL 50 Listed
Overall Width
3.88 in;98.4 mm
Overall Height
16.75 in;425.5 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR1224L125
GTIN
00786676446556
UPC
786676446556
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat